Beli pneumatic actuator valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Airtac Standard cylinder JSI series (Silinder Pneumatik)
    Mulai

    Rp409.900

    Airtac Standard cylinder JSI series (Silinder Pneumatik)
    Deskripsi:
    JIS standard two-way seal structure, equipped with oil storage function Aluminum tube is integrated, no tie rod, improved corrosion resistance Same inner diameter cylinder, shorter length than ISO15552 standard cylinder, improved cushioning ability Abundant series, various mounting support brackets . High temperature resistant specification, operating temperature MAX 150°C
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -20~80
    • Cushioning: Adjustable
    • Guaranteed Pressure (MPa): 1.5
    • Main Unit Type: Standard
    • Operating Pressure Range (MPa): 0.1~1.0
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
    • Type: General cylinder
    • Type of Acting: Double acting single rod
  2. HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)
    Mulai

    Rp27.999.900

  3. Weissmiller Pneumatic Actuator Double Acting (Aktuator)
    Mulai

    Rp1.199.900

    Weissmiller Pneumatic Actuator Double Acting (Aktuator)
    Deskripsi:
    A Pneumatic Actuator is a device that converts compressed air into mechanical motion, enabling the automation of valves and other industrial.Pneumatic Actuator is a vital component used in various industrial applications to automate processes and enhance efficiency. Weissmiller pneumatic aquators are recognized for their reliability, precision, and adaptability across a range of operating conditions.
    atribut:
    • Motion Type: Quarter-Turn
    • Operating Mode: Double Acting
  4. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  5. Non Brand Pneumatic Actuator (Aktuator)
    Mulai

    Rp6.399.900

    Non Brand Pneumatic Actuator (Aktuator)
    atribut:
    • UNSPSC: 31251505
    • Air Port Size (inch): 1/4
    • Body Material: Anodized Aluminium
    • Operating Pressure (psi): 40 to 120
    • Standards: ISO / NAMUR
    • Temperature Range (°F): -4 to 180
    • Valve Design: Rack-and-Pinion
  6. BELIMO Control Valve
    Mulai

    Rp3.499.900

    BELIMO Control Valve
    atribut:
    • UNSPSC: 31160000
  7. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp50.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  8. Weissmiller Electro-Pneumatic Positioner for Rotary Pneumatic Actuator (Aktuator)
    Mulai

    Rp9.199.900

    Weissmiller Electro-Pneumatic Positioner for Rotary Pneumatic Actuator (Aktuator)
    Deskripsi:
    A valve positioner is an instrument used to control the opening position of a valve by receiving a control signal (pneumatic or electric) and adjusting the actuator accordingly. It ensures that the valve reaches the exact position required, improving accuracy and reliability in process control.A Positioner is a device used to precisely control the position of a valve by adjusting the actuator's movement based on a control signal. It ensures accurate valve positioning, improving process efficiency and stability in industrial automation.A positioner is a crucial device used to control the position of valves in automated systems, ensuring precise and efficient flow regulation. Weissmiller positioners are known for their high accuracy, durability, and adaptability across various industrial applications.
    atribut:
    • Compatible Actuator Type: Rotary Pneumatic Actuator
  9. CENIT Double Action Pneumatic Ball Valve True Union uPVC ANSI
    Mulai

    Rp3.699.900

    CENIT Double Action Pneumatic Ball Valve True Union uPVC ANSI
    atribut:
    • Actuation: Pneumatic (DA = Double Acting)
    • Material: uPVC
    • Seal Material: EPDM
    • Seat Material: PTFE
    • Standard: ANSI
  10. Weissmiller Pneumatic Actuator Single Acting (Aktuator)
    Mulai

    Rp1.399.900

    Weissmiller Pneumatic Actuator Single Acting (Aktuator)
    Deskripsi:
    A Pneumatic Actuator is a device that converts compressed air into mechanical motion, enabling the automation of valves and other industrial.Pneumatic Actuator is a vital component used in various industrial applications to automate processes and enhance efficiency. Weissmiller pneumatic aquators are recognized for their reliability, precision, and adaptability across a range of operating conditions.
    atribut:
    • Motion Type: Quarter-Turn
    • Operating Mode: Single Acting
  11. ARO Electro-Pneumatic Actuator
    Mulai

    Rp3.999.900

    ARO Electro-Pneumatic Actuator
    atribut:
    • UNSPSC: 31251504
    • Contact Form: SPDT 1 NO, 1 NC
    • Contact Rating (A): 1/2
    • For use with: Alpha and Maxair Series
    • Height (inch): 2-5/8
    • Length (inch): 1-15/16
    • Standards: NEMA 4
    • Switch Type: Microswitch
    • Valve Max. Pressure Rating (psi): 125
    • Valve Temperature Range (°F): 0 to 180
    • Voltage (V): 125, 250, 480 AC
    • Width (inch): 11/16
  12. CENIT Double Action Pneumatic Ball Valve Plastic True Union ANSI
    Mulai

    Rp5.699.900

    CENIT Double Action Pneumatic Ball Valve Plastic True Union ANSI
    atribut:
    • Actuation: Pneumatic (DA = Double Acting)
    • Material: uPVC
    • Seal Material: EPDM
    • Seat Material: PTFE
    • Standard: ANSI
  13. CENIT Double Action Pneumatic Ball Valve True Union uPVC JIS
    Mulai

    Rp3.699.900

    CENIT Double Action Pneumatic Ball Valve True Union uPVC JIS
    atribut:
    • Actuation: Pneumatic (DA = Double Acting)
    • Material: uPVC
    • Seal Material: EPDM
    • Seat Material: PTFE
    • Standard: JIS
  14. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  15. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp9.499.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  16. EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
Daftar Harga pneumatic actuator valve Terbaru November 2026
Airtac Standard cylinder JSI series (Silinder Pneumatik)Rp409.900
HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)Rp27.999.900
Weissmiller Pneumatic Actuator Double Acting (Aktuator)Rp1.199.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp569.900
Non Brand Pneumatic Actuator (Aktuator)Rp6.399.900
BELIMO Control ValveRp3.499.900
SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Rp50.900
Weissmiller Electro-Pneumatic Positioner for Rotary Pneumatic Actuator (Aktuator)Rp9.199.900
CENIT Double Action Pneumatic Ball Valve True Union uPVC ANSIRp3.699.900
Samiplast Pneumatic Actuator (Aktuator Pneumatik)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)